

€55.85/ pieceexcl. VAT
€67.58incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Maximum working length | 18 mm |
Shape | Conical pointed shape SKM |
Shaft Diameter | 6 mm |
Total length | 50 mm |
Head diameter | 6 mm |