

€38.26/ pieceexcl. VAT
€46.29incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Maximum working length | 25 mm |
Shape | Conical pointed shape SKM |
Shaft Diameter | 6 mm |
Total length | 65 mm |
DIN standard | 8033 |
Head diameter | 12 mm |