PFERD

PFERD Tungsten-carbide burr drum-shaped 1020 3PLUS 6mm 10x20mm

  • ERIKS:23430536
  • Manufacturer:4007220046388
Image 1
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, drum shape WRC, tooth system 3 PLUS

Application: Cross cut, high material removal. Suitable for machining steel, cast iron, stainless steel (INOX), nickel-based and titanium alloys. Note: This tooth system is an alternative to tooth system 4.

Drum shape WRC

Save to list

€83.09/ pieceexcl. VAT

€100.54incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Shape
Cylindrical shape with radius end WRC
Shaft Diameter
6 mm
Total length
60 mm
Head diameter
10 mm