FORMAT

FORMAT Tungsten-carbide burr drum-shaped 0616 C 6mm 6x16mm

  • ERIKS:23415080
  • Manufacturer:4317784084604
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, drum shape WRC, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron. Note: This tooth system is an alternative to tooth system 4.

Drum shape WRC

Save to list

€29.12/ pieceexcl. VAT

€35.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
16 mm
Shape
Cylindrical shape with radius end WRC
Total length
55 mm
DIN standard
8033
Head diameter
6 mm