PFERD

PFERD Non-woven abr. pin cyl. 5025 6 6B ADW 24 L

  • ERIKS:12742628
  • Manufacturer:4007220100394
Image 1
Corundum grinding pin INOX, cylindrical shape, 6 mm shaft

Application: For machining radii, drill holes and contours.



INOX, 6 mm shaft
High-grade corundum mixture dark red-white (ADW, hardness L), coarse grain, brown synthetic epoxy resin bond. Particularly suited for surface machining . Recommended peripheral speed 30-50 m/s.

Save to list

€4.86/ pieceexcl. VAT

€5.88incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
24
Diameter
50 mm
Hardness
L
Shape
Cylindrical shape ZY
Length
25 mm
Pin connection
6 mm