PFERD

PFERD Tungsten-carbide burr cylindrical with end-tooth system 1225 4 6mm 12x25mm

  • ERIKS:23415068
  • Manufacturer:4007220045213
Image 1
Tungsten carbide burr DIN 8032/8033, cylindrical ZYA-S, with end-tooth system, tooth system 4, RüggebergRotor-cutter, 6 mm shaft Ø
Save to list

€61.55/ pieceexcl. VAT

€74.48incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Shape
Cylindrical shape ZYAS
Shaft Diameter
6 mm
Total length
65 mm
DIN standard
8033
Head diameter
12 mm