Housings and Accessories

  • 660
  • 661
  • 541
  • 3
  • 2
  • 23
  • 7
  • 8
  • 7
  • 1
  • 23
  • 29
  • 1
1863 Products showing for Housings and Accessories
Product Image

SKF V-ring seal TSN 210 A

  • Eriks:23770755
  • Manufacturer:TSN 210 A
  • Inner Diameter:54 mm
  • Outer Diameter:64 mm
  • Width:9 mm

€35.23/ pieceexcl. VAT

€42.63incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Flanged bearing housing square FNL 520 B

  • Eriks:23764629
  • Manufacturer:FNL 520 B
  • Outer dimension bearing:180 mm
  • Length:250 mm
  • Height:250 mm

€959.97/ pieceexcl. VAT

€1,161.56incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Flanged bearing housing square FNL 517 B

  • Eriks:23764626
  • Manufacturer:FNL 517 B
  • Outer dimension bearing:150 mm
  • Length:210 mm
  • Height:210 mm

€543.90/ pieceexcl. VAT

€658.12incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Pillow block housing SNL 520-617

  • Eriks:23769859
  • Manufacturer:SNL 520-617
  • Outer dimension bearing:180 mm
  • Length:380 mm
  • Height:218 mm

€371.26/ pieceexcl. VAT

€449.22incl. VAT

44 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Locating ring, FRB Series, 180 mm OD, 12 mm WD, Steel

  • Eriks:23764695
  • Manufacturer:FRB 12/180
  • Inner width:12 mm
  • Outer Diameter:180 mm
  • Width:12 mm

€16.30/ pieceexcl. VAT

€19.72incl. VAT

34 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Flanged bearing housing square FNL 522 B

  • Eriks:23764631
  • Manufacturer:FNL 522 B
  • Outer dimension bearing:200 mm
  • Length:270 mm
  • Height:270 mm

€1,069.67/ pieceexcl. VAT

€1,294.30incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Felt strip FS 190

  • Eriks:23764787
  • Manufacturer:FS 190
  • Outer Diameter:190 mm
  • Width:5 mm

€0.97/ pieceexcl. VAT

€1.17incl. VAT

Estimated delivery date - 24/11/2026
Product Image

SKF Pillow block housing SNL 512-610

  • Eriks:13406210
  • Manufacturer:SNL 512-610
  • Outer dimension bearing:110 mm
  • Length:255 mm
  • Height:134 mm

€143.61/ pieceexcl. VAT

€173.77incl. VAT

78 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Closed end cover for SNL & SE bearing housings ASNH 520-617

  • Eriks:23760156
  • Manufacturer:ASNH 520-617
  • Material:Polymer

€15.14/ pieceexcl. VAT

€18.32incl. VAT

29 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Flanged bearing housing square FNL 515 B

  • Eriks:23764623
  • Manufacturer:FNL 515 B
  • Outer dimension bearing:130 mm
  • Length:190 mm
  • Height:190 mm

€391.71/ pieceexcl. VAT

€473.97incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Pillow block housing SE 509

  • Eriks:23769833
  • Manufacturer:SE 509
  • Outer dimension bearing:85 mm
  • Length:205 mm
  • Height:109 mm

€92.81/ pieceexcl. VAT

€112.30incl. VAT

28 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Pillow block housing SNL 516-613

  • Eriks:23769849
  • Manufacturer:SNL 516-613
  • Outer dimension bearing:140 mm
  • Length:315 mm
  • Height:177 mm

€225.94/ pieceexcl. VAT

€273.39incl. VAT

78 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Felt strip FS 460

  • Eriks:23764792
  • Manufacturer:FS 460
  • Outer Diameter:460 mm
  • Width:10 mm

€11.34/ pieceexcl. VAT

€13.72incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Dichtungslamelle Z 008 F

  • Eriks:23772083
  • Manufacturer:Z 008 F
  • Inner Diameter:40 mm
  • Outer Diameter:68 mm
  • Width:6 mm

€13.28/ pieceexcl. VAT

€16.07incl. VAT

8 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Pillow block housing SNL 518-615

  • Eriks:23769853
  • Manufacturer:SNL 518-615
  • Outer dimension bearing:160 mm
  • Length:345 mm
  • Height:194 mm

€288.84/ pieceexcl. VAT

€349.50incl. VAT

34 In stock - Estimated delivery date 16/11/2026
Product Image

SKF V-ring seal TSN 515 A

  • Eriks:23221602
  • Manufacturer:TSN 515 A
  • Inner Diameter:65 mm
  • Outer Diameter:97.5 mm
  • Width:4.8 mm

€48.35/ pieceexcl. VAT

€58.50incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Pillow block housing SNL 515-612

  • Eriks:13310569
  • Manufacturer:SNL 515-612
  • Outer dimension bearing:130 mm
  • Height:80 mm
  • Width:56 mm

€200.26/ pieceexcl. VAT

€242.31incl. VAT

30 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Flanged bearing housing triangular FNL 510 A

  • Eriks:24003288
  • Manufacturer:FNL 510 A
  • Outer dimension bearing:90 mm
  • Length:179 mm
  • Height:160 mm

€259.01/ pieceexcl. VAT

€313.40incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Pillow block housing SE 507-606

  • Eriks:23769829
  • Manufacturer:SE 507-606
  • Outer dimension bearing:72 mm
  • Length:185 mm
  • Height:93 mm

€131.88/ pieceexcl. VAT

€159.57incl. VAT

23 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Double lip seal TFL 518

  • Eriks:12270583
  • Manufacturer:TFL 518
  • Suitable for shaft diameter:80 mm
  • Outer Diameter:99 mm
  • Width:7 mm

€32.75/ pieceexcl. VAT

€39.63incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Pillow block housing SNL 513-611

  • Eriks:13406211
  • Manufacturer:SNL 513-611
  • Outer dimension bearing:120 mm
  • Length:275 mm
  • Height:150 mm

€161.20/ pieceexcl. VAT

€195.05incl. VAT

105 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Pillow block housing SNL 530

  • Eriks:23769870
  • Manufacturer:SNL 530
  • Outer dimension bearing:270 mm
  • Length:530 mm
  • Height:323 mm

€1,297.49/ pieceexcl. VAT

€1,569.96incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

SKF Pillow block housing SNL 519-616

  • Eriks:23769856
  • Manufacturer:SNL 519-616
  • Outer dimension bearing:170 mm
  • Length:345 mm
  • Height:212 mm

€329.16/ pieceexcl. VAT

€398.28incl. VAT

51 In stock - Estimated delivery date 16/11/2026
Product Image

SKF BAA-0004, Ball Bearing Hub Bearing Unit, Hub Bearing, 28 mm Shaft Dia.

  • Eriks:13199455
  • Manufacturer:BAA-0004
  • Number of bolt holes:4-hole
  • Bearing material:Bearing steel
  • Shaft diameter:28 mm

€112.94/ pieceexcl. VAT

€136.66incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

SKF V-ring seal TSN 613 A

  • Eriks:23221655
  • Manufacturer:TSN 613 A
  • Inner Diameter:60 mm
  • Outer Diameter:103 mm
  • Width:4.8 mm

€43.25/ pieceexcl. VAT

€52.33incl. VAT

28 In stock - Estimated delivery date 16/11/2026