SKF

SKF Pillow block housing SNL 519-616

  • ERIKS:23769856
  • Manufacturer:7316570564884
Image 1
Image 2
Image 1
Image 2
Overview This split plummer block housing from the SNL series supports reliable bearing operation in industrial environments. Designed for use with incorporated bearings it enables maximum service life while reducing the need for maintenance. The cast iron construction and two-piece configuration ensure durability and ease of installation. Multiple housing variants and seal designs allow for flexibility in various applications. Features
  • Two-piece housing configuration allows quick installation and simplifies maintenance tasks
  • Cast iron housing construction ensures robust performance in demanding operating conditions
  • Centre height design accommodates standard shaft alignments for efficient load transfer
  • Available seal and housing variants offer flexibility for different operational requirements
  • Optimised design helps reduce lubricant leakage to maintain system cleanliness
Application & Usage
  • Used with SKF incorporated bearings for extended service life
  • Ideal for heavy industrial machinery requiring easy maintenance access
  • Compatible with through shaft or shaft end mounting arrangements
Save to list

€329.16/ pieceexcl. VAT

€398.28incl. VAT

51 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
170 mm
Construction type
Pillow Block
Length
345 mm
Height
212 mm
Width
68 mm
Shaft height
112 mm
Base height
35 mm
Number of bolt holes
2
Centre distance of mounting holes
290 mm
Housing material
Grey cast iron
Alternatives
Product Image

FAG Pillow block housing SES519-616-L

  • Eriks:14280107
  • Manufacturer:086088602-0000

€315.87/ pieceexcl. VAT

€382.20incl. VAT

1 In stock - Estimated delivery date 06/11/2026
Spare parts & accessories

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026