






€1,069.67/ pieceexcl. VAT
€1,294.30incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FNL |
Type | Flanged Housing |
Outer dimension bearing | 200 mm |
Construction type | Square |
Length | 270 mm |
Height | 270 mm |
Width | 137 mm |
Shaft height | 135 mm |
Foot width | 30 mm |
Base height | 0 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 219 mm |
Housing material | Grey cast iron |
A | 98 mm |
A1 | 30 mm |
D | 200 mm |
G | 20 mm |
H1 | 135 mm |
€964.59/ pieceexcl. VAT
€1,167.15incl. VAT
Estimated delivery date - 12/11/2026