

€112.94/ pieceexcl. VAT
€136.66incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BAA |
Type | Ball Bearing Hub Bearing Unit |
Bearing type | Hub Bearing |
Number of bolt holes | 4-hole |
Bearing material | Bearing steel |
Shaft diameter | 28 mm |
Height | 117 mm |
Width | 60 mm |
Centre distance of mounting holes | 98 mm |
Dynamic load rating | 47.5 N |
Static load rating | 37.5 N |