SKF

SKF Pillow block housing SE 507-606

  • ERIKS:23769829
  • Manufacturer:7316570745597
Image 1
Image 2
Image 1
Image 2
Overview This split plummer block housing from the SNL series is designed for robust performance in demanding industrial environments. The cast iron construction offers structural integrity and durability. Its configuration accommodates through shaft or shaft end mounting supporting reliable bearing operation. The design includes features for grease lubrication and minimising maintenance requirements. Features
  • Two-piece housing design simplifies installation and facilitates bearing replacement
  • Cast iron construction ensures high strength and resists deformation under heavy load
  • Grease lubrication capability reduces operating friction and extends bearing service life
  • Absence of housing seal type allows flexibility for custom sealing solutions
  • Centre height of 50 mm supports accurate shaft alignment and consistent performance
Application & Usage
  • Used with industrial conveyor systems for supporting rotating shafts
  • Ideal for processing machinery in harsh or high-load environments
  • Compatible with equipment requiring reliable split plummer block housings
Save to list

€131.88/ pieceexcl. VAT

€159.57incl. VAT

25 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
72 mm
Construction type
Pillow Block
Length
185 mm
Height
93 mm
Width
34 mm
Shaft height
50 mm
Base height
22 mm
Number of bolt holes
2
Centre distance of mounting holes
150 mm
Housing material
Grey cast iron
D
72 mm
Spare parts & accessories

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 26/10/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 26/10/2026
Product Image

SKF LAGM 1000E Grease Meter 0 - 1000 ccm/min

  • Eriks:23766548
  • Manufacturer:LAGM 1000E

€496.75/ pieceexcl. VAT

€601.07incl. VAT

29 In stock - Estimated delivery date 26/10/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 26/10/2026