

€32.75/ pieceexcl. VAT
€39.63incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TFL |
Type | Housing Seal |
Suitable for shaft diameter | 80 mm |
Outer Diameter | 99 mm |
Width | 7 mm |
Material | Nitrile Rubber |
Operating temperature | from -25 to 120 °C |