




€371.26/ pieceexcl. VAT
€449.22incl. VAT
46 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL/SE 5 |
Outer dimension bearing | 180 mm |
Construction type | Pillow Block |
Length | 380 mm |
Height | 218 mm |
Width | 70 mm |
Shaft height | 112 mm |
Base height | 40 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 320 mm |
Housing material | Grey cast iron |
€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026