SKF

SKF Pillow block housing SNL 518-615

  • ERIKS:23769853
  • Manufacturer:7316570332698
Image 1
Image 2
Image 1
Image 2
Overview

This split plummer block housing is part of the SNL 2 3 5 and 6 series designed for robust bearing support in industrial environments. It features a 65 mm wide bearing seat and a 100 mm centre height for precise bearing alignment. The cast iron housing ensures durability and reliability in demanding applications. Through shaft and shaft end mounting arrangements allow for versatile installations.

Features
  • Split plummer block design simplifies maintenance and reduces downtime during servicing
  • Cast iron housing construction offers enhanced strength and long-lasting reliability in operation
  • Centre height of 100 mm provides accurate bearing positioning for stable machine performance
  • Versatile mounting options enable use with through shaft or shaft end arrangements
  • Two-piece configuration allows for easier bearing inspection and replacement when required
Application & Usage
  • Used with large industrial rotating machinery for extended service life
  • Ideal for conveyor systems requiring robust bearing housings
  • Compatible with process equipment in heavy-duty manufacturing settings
Save to list

288,84 €/ pieceexcl. VAT

349,50 €incl. VAT

36 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
160 mm
Construction type
Pillow Block
Length
345 mm
Height
194 mm
Width
65 mm
Shaft height
100 mm
Base height
35 mm
Number of bolt holes
2
Centre distance of mounting holes
290 mm
Housing material
Grey cast iron
Alternatives
Product Image

FAG Pillow block housing SES518-615-L

  • Eriks:14280108
  • Manufacturer:086088599-0000

273,72 €/ pieceexcl. VAT

331,20 €incl. VAT

Estimated delivery date - 29.09.2026
Spare parts & accessories

36,75 €/ pieceexcl. VAT

44,47 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026

36,75 €/ pieceexcl. VAT

44,47 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026
Product Image

SKF LAGM 1000E Grease Meter 0 - 1000 ccm/min

  • Eriks:23766548
  • Manufacturer:LAGM 1000E

496,75 €/ pieceexcl. VAT

601,07 €incl. VAT

8 In stock - Estimated delivery date 22.09.2026

36,75 €/ pieceexcl. VAT

44,47 €incl. VAT

1 In stock - Estimated delivery date 22.09.2026