SKF

SKF Felt strip FS 190

  • ERIKS:23764787
  • Manufacturer:7316577016737
Image 1
Overview

This felt strip serves as a housing seal providing an effective non-contact sealing solution for mounted bearings. Its design accommodates relatively high shaft speeds by creating a gap-type seal between the strip and shaft. Made of felt it is suitable for various industrial applications where sealing against contaminants is required. The strip is intended for cutting to length and pre-soaking in hot oil before installation.

Features
  • Felt construction ensures particulate exclusion for reduced wear and longer bearing life
  • Non-contact gap-type seal minimises friction and heat generation during high-speed operation
  • Cut-to-length design offers flexibility for various housing sizes and configurations
  • Pre-soaking in hot oil enhances longevity and efficiency of the sealing performance
Application & Usage
  • Used with mounted bearing housings requiring effective sealing
  • Ideal for equipment operating at relatively high shaft speeds
  • Compatible with installations needing custom-length housing seals
Save to list

€0.97/ pieceexcl. VAT

€1.17incl. VAT

69 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FS
Type
Housing Seal
Outer Diameter
190 mm
Width
5 mm
Material
Felt
Operating temperature
from -40 to 100 °C