SKF

SKF Flanged bearing housing square FNL 520 B

  • ERIKS:23764629
  • Manufacturer:7316572868850
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
FNL flanged housings are well-proven machine parts that provide simple, reliable housing in applications without horizontal frames. FNL flanged housings are non-split housings that are produced in two designs depending on size. Smaller sizes up to and including size FNL 13 have a triangular flange, larger sizes have a square flange.

The housings are supplied with a cover either for shaft ends or for through shafts. The housings with a cover for shaft ends have the designation suffix A, the housings with a cover for through shafts have the designation suffix B.

FNL flanged housings are made of grey cast iron.
Save to list

€959.97/ pieceexcl. VAT

€1,161.56incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FNL
Type
Flanged Housing
Outer dimension bearing
180 mm
Construction type
Square
Length
250 mm
Height
250 mm
Width
127 mm
Shaft height
125 mm
Foot width
30 mm
Base height
0 mm
Number of bolt holes
4
Centre distance of mounting holes
198 mm
Housing material
Grey cast iron
A
91 mm
A1
30 mm
D
180 mm
G
20 mm
H1
125 mm
Alternatives
Product Image

FAG Flanged bearing housing square F520-B-L

  • Eriks:11668429
  • Manufacturer:038438798-0000

€791.36/ pieceexcl. VAT

€957.55incl. VAT

Estimated delivery date - 12/11/2026