SKF

SKF Pillow block housing SNL 530

  • ERIKS:23769870
  • Manufacturer:7316570798111
Image 1
Image 2
Image 1
Image 2
Overview This split plummer block housing is part of the SNL 2 3 5 and 6 series. It features a two-piece cast iron construction suitable for various mounting arrangements. Designed to maximise bearing service life it allows for grease lubrication and supports easy installation. The housing provides a cost-effective solution for reliable bearing arrangements in industrial environments. Features
  • Two-piece design enables straightforward installation reducing assembly downtime
  • Cast iron housing delivers high strength supporting demanding operational loads
  • Supports grease lubrication to extend bearing service life and reliability
  • Cost-effective arrangement minimises maintenance and operational expenses
  • Accommodates through shaft and shaft end mounting for flexible system integration
Application & Usage
  • Used with industrial conveyors requiring robust bearing support
  • Ideal for processing equipment in manufacturing plants
  • Compatible with bulk handling systems in material transport
Save to list

€1,297.49/ pieceexcl. VAT

€1,569.96incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
270 mm
Construction type
Pillow Block
Length
530 mm
Height
323 mm
Width
106 mm
Shaft height
160 mm
Base height
60 mm
Number of bolt holes
2
Centre distance of mounting holes
450 mm
Housing material
Grey cast iron
Alternatives
Product Image

FAG Pillow block housing SNV270-F-L

  • Eriks:12626516
  • Manufacturer:062549510-0000

€1,144.90/ pieceexcl. VAT

€1,385.33incl. VAT

Estimated delivery date - 10/11/2026
Spare parts & accessories
Product Image

SKF LAGM 1000E Grease Meter 0 - 1000 ccm/min

  • Eriks:23766548
  • Manufacturer:LAGM 1000E

€496.75/ pieceexcl. VAT

€601.07incl. VAT

29 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026