SKF

SKF Pillow block housing SNL 516-613

  • ERIKS:23769849
  • Manufacturer:7316570042306
Image 1
Overview

This split plummer block housing from the SNL 516-613 series is designed for optimal bearing performance in industrial settings. The two-piece cast iron construction accommodates a bearing seat diameter of 140 mm and a seat width of 58 mm. It supports through shaft or shaft end mounting with a centre height of 95 mm. The configuration is suitable for cost-effective durable bearing arrangements requiring minimal maintenance.

Features
  • Two-piece housing design enables straightforward installation and simplifies maintenance tasks
  • Cast iron construction offers high structural strength to withstand industrial operating conditions
  • Standardised bearing seat diameter of 140 mm ensures compatibility with a wide range of bearings
  • Centre height of 95 mm allows precise alignment in shaft assemblies enhancing reliability
  • Grease lubrication capability reduces friction and extends bearing service life
Application & Usage
  • Used with conveyor systems requiring robust bearing housings
  • Ideal for material handling equipment in manufacturing plants
  • Compatible with agricultural machinery implementing rotating shaft assemblies
Save to list

€225.94/ pieceexcl. VAT

€273.39incl. VAT

78 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
140 mm
Construction type
Pillow Block
Length
315 mm
Height
177 mm
Width
58 mm
Shaft height
95 mm
Base height
32 mm
Number of bolt holes
2
Centre distance of mounting holes
260 mm
Housing material
Grey cast iron
D
140 mm
Alternatives
Product Image

FAG Pillow block housing SES516-613-L

  • Eriks:14280110
  • Manufacturer:086088556-0000

€225.14/ pieceexcl. VAT

€272.42incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Spare parts & accessories
Product Image

SKF LAGM 1000E Grease Meter 0 - 1000 ccm/min

  • Eriks:23766548
  • Manufacturer:LAGM 1000E

€496.75/ pieceexcl. VAT

€601.07incl. VAT

32 In stock - Estimated delivery date 16/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 16/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 16/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 16/11/2026