




€143.61/ pieceexcl. VAT
€173.77incl. VAT
78 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL/SE 5 |
Outer dimension bearing | 110 mm |
Construction type | Pillow Block |
Length | 255 mm |
Height | 134 mm |
Width | 48 mm |
Shaft height | 70 mm |
Base height | 30 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 210 mm |
Housing material | Grey cast iron |
€139.80/ pieceexcl. VAT
€169.16incl. VAT
Estimated delivery date - 18/11/2026