System Fittings and Accessories

  • 2
  • 1
  • 23
  • 220
  • 2
  • 2
  • 1
  • 2
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
414 Products showing for System Fittings and Accessories

€10.45/ pieceexcl. VAT

€12.64incl. VAT

96 In stock - Estimated delivery date 10/11/2026
Product Image

SKF LINCOLN 248-602.20 Manometer 0-40bar D=40mm Anschluss 8mm unten

  • Eriks:13759702
  • Manufacturer:248-602.25
  • Measuring range:from 0 to 40

€51.18/ pieceexcl. VAT

€61.93incl. VAT

Estimated delivery date - 25/11/2026
Product Image

SKF LINCOLN Schraubhülse 853-540-010

  • Eriks:13811706
  • Manufacturer:853-540-010
  • Material:Steel, galvanized

€5.43/ pieceexcl. VAT

€6.57incl. VAT

1638 In stock - Estimated delivery date 10/11/2026

€0.20/ pieceexcl. VAT

€0.24incl. VAT

1143 In stock - Estimated delivery date 10/11/2026
Product Image

SKF LINCOLN 404-008 Rohrverbinder AG M14x1,5 2x IG M8x1

  • Eriks:13775784
  • Manufacturer:404-008
  • Nominal inner diameter:M 14x1.5
  • External tube diameter of connection:4 mm
  • Nominal inner diameter 2:M 8x1

€4.41/ pieceexcl. VAT

€5.34incl. VAT

300 In stock - Estimated delivery date 10/11/2026
Product Image

SKF LINCOLN 406-008 Rohrverbinder AG M14x1,5 2xIG M10x1

  • Eriks:13776056
  • Manufacturer:406-008
  • Nominal inner diameter:M 10x1
  • External tube diameter of connection:6 mm
  • Nominal inner diameter 2:M 14x1.5

€5.41/ pieceexcl. VAT

€6.55incl. VAT

50 In stock - Estimated delivery date 10/11/2026

€6.23/ pieceexcl. VAT

€7.54incl. VAT

300 In stock - Estimated delivery date 10/11/2026

€5.07/ pieceexcl. VAT

€6.13incl. VAT

284 In stock - Estimated delivery date 10/11/2026

€11.81/ pieceexcl. VAT

€14.29incl. VAT

1106 In stock - Estimated delivery date 10/11/2026

€6.23/ pieceexcl. VAT

€7.54incl. VAT

168 In stock - Estimated delivery date 10/11/2026

€1.55/ pieceexcl. VAT

€1.88incl. VAT

Estimated delivery date - 25/11/2026
Product Image

SKF LINCOLN 404-011 Verschlussschraube d1=M8x1 - sw=11

  • Eriks:13775787
  • Manufacturer:404-011
  • Material:Steel, galvanized
  • Thread size metric (M..):M 8x1

€0.76/ pieceexcl. VAT

€0.92incl. VAT

359 In stock - Estimated delivery date 10/11/2026

€9.26/ pieceexcl. VAT

€11.20incl. VAT

110 In stock - Estimated delivery date 10/11/2026

€5.07/ pieceexcl. VAT

€6.13incl. VAT

232 In stock - Estimated delivery date 10/11/2026

€6.23/ pieceexcl. VAT

€7.54incl. VAT

18 In stock - Estimated delivery date 10/11/2026

€10.45/ pieceexcl. VAT

€12.64incl. VAT

565 In stock - Estimated delivery date 10/11/2026

€0.29/ pieceexcl. VAT

€0.35incl. VAT

4673 In stock - Estimated delivery date 10/11/2026
Product Image

SKF LINCOLN Rohrabschneider 169-000-336

  • Eriks:13744072
  • Manufacturer:169-000-336
  • Tube diameter:from 0 to 4 mm

€182.43/ pieceexcl. VAT

€220.74incl. VAT

Estimated delivery date - 25/11/2026
Product Image

SKF LINCOLN Kniestück 453-004-471-VS

  • Eriks:13778922
  • Manufacturer:453-004-471-VS

€8.66/ pieceexcl. VAT

€10.48incl. VAT

150 In stock - Estimated delivery date 10/11/2026

€5.07/ pieceexcl. VAT

€6.13incl. VAT

368 In stock - Estimated delivery date 10/11/2026

€10.45/ pieceexcl. VAT

€12.64incl. VAT

153 In stock - Estimated delivery date 10/11/2026
Product Image

SKF LINCOLN Anschlusstueck 267-001.13

  • Eriks:13761613
  • Manufacturer:267-001.13
  • Shape:Threaded nipple
  • Nominal inner diameter:1/2"
  • External tube diameter of connection:8 mm

€26.36/ pieceexcl. VAT

€31.90incl. VAT

Estimated delivery date - 25/11/2026

€4.24/ pieceexcl. VAT

€5.13incl. VAT

48 In stock - Estimated delivery date 10/11/2026

€6.80/ pieceexcl. VAT

€8.23incl. VAT

216 In stock - Estimated delivery date 10/11/2026

€12.11/ pieceexcl. VAT

€14.65incl. VAT

209 In stock - Estimated delivery date 10/11/2026