




€11.81/ pieceexcl. VAT
€14.29incl. VAT
1106 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VS |
Type | 506-140-VS |
Series | VS |
Type | 506-140-VS |
Size of thread connection (metric) 1 | M 10x1 |
External hose diameter 1 | 6 mm |
Sealing | NBR |
Shape | Knee |
Wrench width | 12 mm |
A | 6 mm |
B | 12.5 |
D | 6 mm |
l1 | 26 mm |
l2 | 21 mm |
SW1 | 12 mm |
SW2 | 10 mm |
€4.20/ meterexcl. VAT
€5.08incl. VAT
Sold per: 50Min. order: 50
450 In stock - Estimated delivery date 10/11/2026€4.20/ meterexcl. VAT
€5.08incl. VAT
Sold per: 50Min. order: 50
1866.32 In stock - Estimated delivery date 10/11/2026€3.23/ meterexcl. VAT
€3.91incl. VAT
Sold per: 50Min. order: 50
500 In stock - Estimated delivery date 10/11/2026€69.93/ pieceexcl. VAT
€84.62incl. VAT
Estimated delivery date - 25/11/2026