




€6.23/ pieceexcl. VAT
€7.54incl. VAT
168 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VS |
Type | 456-004-VS |
Series | VS |
Type | 456-004-VS |
Size of thread connection (inch) 1 | 1/8 in |
External hose diameter 1 | 6 mm |
Sealing | NBR |
Shape | Straight |
Wrench width | 12 mm |
Diameter | 14 mm |
A | 6 mm |
B | 11.7 |
C | 14 mm |
D | 6 mm |
l1 | 27 mm |
SW1 | 12 mm |
SW2 | 4 mm |
€69.93/ pieceexcl. VAT
€84.62incl. VAT
Estimated delivery date - 23/11/2026€3.23/ meterexcl. VAT
€3.91incl. VAT
Sold per: 50Min. order: 50
500 In stock - Estimated delivery date 06/11/2026€4.20/ meterexcl. VAT
€5.08incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 13/11/2026€4.20/ meterexcl. VAT
€5.08incl. VAT
Sold per: 50Min. order: 50
450 In stock - Estimated delivery date 06/11/2026