




€5.07/ pieceexcl. VAT
€6.13incl. VAT
232 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VS |
Type | 451-004-462-VS |
Series | VS |
Type | 451-004-462-VS |
Size of thread connection (metric) 1 | M 6 |
External hose diameter 1 | 4 mm |
Shape | Straight |
Diameter | 12 mm |
A | 4 mm |
B | 8.8 |
C | 12 mm |
D | 5.5 mm |
l1 | 26 mm |
SW1 | 10 mm |
SW2 | 2.5 mm |
€1.69/ meterexcl. VAT
€2.04incl. VAT
Sold per: 50Min. order: 50
2074 In stock - Estimated delivery date 10/11/2026€6.96/ meterexcl. VAT
€8.42incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 20/11/2026€1.69/ meterexcl. VAT
€2.04incl. VAT
Sold per: 50Min. order: 50
2600 In stock - Estimated delivery date 10/11/2026€182.43/ pieceexcl. VAT
€220.74incl. VAT
Estimated delivery date - 25/11/2026