Lubrication Fittings Accessories

  • 10
  • 2
  • 2
  • 1
  • 1
16 Products showing for Lubrication Fittings Accessories
Product Image

SKF LINCOLN 169-104-020 Manometer 0-40bar D=63mm 1/4 unten

  • Eriks:13744080
  • Manufacturer:169-104-020
  • Measuring range:from 0 to 40

€52.96/ pieceexcl. VAT

€64.08incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

SKF LINCOLN Formsenker 906-411

  • Eriks:13815740
  • Manufacturer:906-411
  • Diameter:12 mm
  • Total length:66 mm
  • Holding system:Cylindrical

€175.51/ pieceexcl. VAT

€212.37incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Dichtring 12X16X1.5 MM 508-215-CU

  • Eriks:13783901
  • d1:12.2 mm
  • d2:15.9 mm

€0.36/ pieceexcl. VAT

€0.44incl. VAT

700 In stock - Estimated delivery date 13/11/2026
Product Image

Lubrication system component for automatic grease distribution.

  • Eriks:13783891
  • Inner Diameter:6.5 mm
  • Outer Diameter:18.35 mm
  • d1:13.3 mm

€0.35/ pieceexcl. VAT

€0.42incl. VAT

170 In stock - Estimated delivery date 13/11/2026

€0.16/ pieceexcl. VAT

€0.19incl. VAT

273 In stock - Estimated delivery date 13/11/2026
Product Image

SKF LINCOLN Manometer 0-60bar Rohr 8mm 169-106-004

  • Eriks:13744081
  • Manufacturer:169-106-004
  • Measuring range:from 0 to 60

€52.96/ pieceexcl. VAT

€64.08incl. VAT

Estimated delivery date - 30/11/2026
Product Image

SKF LINCOLN Glyzerin-Manometer 169-125-015

  • Eriks:13744084
  • Manufacturer:169-125-015
  • Measuring range:from 0 to 250

€103.55/ pieceexcl. VAT

€125.30incl. VAT

Estimated delivery date - 30/11/2026
Product Image

SKF LINCOLN MANOMETER D68 0-100 BAR GLYZER G1/4B VA 169-110-015

  • Eriks:14171759
  • Manufacturer:169-110-015
  • Measuring range:from 0 to 100

€87.74/ pieceexcl. VAT

€106.17incl. VAT

Estimated delivery date - 01/12/2026
Product Image

SKF LINCOLN Formsenker für Rohr 4mm 904-411

  • Eriks:13815541
  • Manufacturer:904-411
  • Diameter:10 mm
  • Total length:65 mm
  • Holding system:Cylindrical

€175.15/ pieceexcl. VAT

€211.93incl. VAT

Estimated delivery date - 30/11/2026
Product Image

SKF LINCOLN Formsenker für Rohr 2,5mm 902-111

  • Eriks:13815264
  • Manufacturer:902-111
  • Diameter:10 mm
  • Total length:60.5 mm
  • Holding system:Cylindrical

€201.50/ pieceexcl. VAT

€243.82incl. VAT

Estimated delivery date - 30/11/2026
Product Image

SKF LINCOLN Formsenker für Rohr 8mm 908-411

  • Eriks:13815909
  • Manufacturer:908-411
  • Diameter:16 mm
  • Total length:70 mm
  • Holding system:Cylindrical

€199.53/ pieceexcl. VAT

€241.43incl. VAT

Estimated delivery date - 30/11/2026
Product Image

SKF LINCOLN Formsenker für Rohr 10mm 910-411

  • Eriks:13816244
  • Manufacturer:910-411
  • Diameter:18 mm
  • Total length:72 mm
  • Holding system:Cylindrical

€253.49/ pieceexcl. VAT

€306.72incl. VAT

Estimated delivery date - 30/11/2026
Product Image

SKF LINCOLN 169-104-008 Manometer NG40 SW14 40 bar für Öl

  • Eriks:13744078
  • Manufacturer:169-104-008
  • Measuring range:from 0 to 40

€51.95/ pieceexcl. VAT

€62.86incl. VAT

Estimated delivery date - 05/04/2027

€0.15/ pieceexcl. VAT

€0.18incl. VAT

416 In stock - Estimated delivery date 13/11/2026
Product Image

Dichtring 12x16x2 508-320-CU

  • Eriks:13783906
  • d1:12.2 mm
  • d2:15.9 mm

€0.42/ pieceexcl. VAT

€0.51incl. VAT

Estimated delivery date - 30/11/2026
Product Image

DLY930-2 Drehgelenk max.1400 1/min, 20 bar Öl, 8 bar Luft

  • Eriks:13843563
  • Shape:Coupling piece
  • Nominal inner diameter:1/4"
  • External tube diameter of connection:8 mm

€280.86/ pieceexcl. VAT

€339.84incl. VAT

Estimated delivery date - 30/11/2026