




€5.07/ pieceexcl. VAT
€6.13incl. VAT
368 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VS |
Type | 404-006-VS |
Series | VS |
Type | 404-006-VS |
Size of thread connection (metric) 1 | M 10x1 |
External hose diameter 1 | 4 mm |
Sealing | NBR |
Shape | Straight |
Wrench width | 12 mm |
Diameter | 14 mm |
A | 4 mm |
B | 8.8 |
C | 14 mm |
D | 6 mm |
l1 | 24 mm |
SW1 | 12 mm |
SW2 | 2.5 mm |
€182.43/ pieceexcl. VAT
€220.74incl. VAT
Estimated delivery date - 23/11/2026€1.69/ meterexcl. VAT
€2.04incl. VAT
Sold per: 50Min. order: 50
2074 In stock - Estimated delivery date 06/11/2026€6.96/ meterexcl. VAT
€8.42incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 20/11/2026€1.69/ meterexcl. VAT
€2.04incl. VAT
Sold per: 50Min. order: 50
2600 In stock - Estimated delivery date 06/11/2026