




€9.26/ pieceexcl. VAT
€11.20incl. VAT
110 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VS |
Type | 504-100-VS |
Series | VS |
Type | 504-100-VS |
Size of thread connection (metric) 1 | M 6x1 |
External hose diameter 1 | 4 mm |
Sealing | NBR |
Shape | Knee |
Wrench width | 9 mm |
A | 4 mm |
B | 10 |
D | 4.5 mm |
l1 | 22 mm |
l2 | 18 mm |
SW1 | 9 mm |
SW2 | 9 mm |