Grease Nipples

  • 2
  • 1
  • 23
  • 2
  • 1
  • 2
  • 2
31 Products showing for Grease Nipples

€1.13/ pieceexcl. VAT

€1.37incl. VAT

Sold per: 50Min. order: 50

200 In stock - Estimated delivery date 13/11/2026
Product Image

D71412 RVS smnip MM M8-180GR

  • Eriks:23276148
  • Manufacturer:72213080180
  • Diameter connection (M..):8
  • Kink angle:180 °
  • Material:Stainless steel
Not available in webshop

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 13/11/2026
Contact us

€66.97/ pieceexcl. VAT

€81.03incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€0.18/ pieceexcl. VAT

€0.22incl. VAT

65 In stock - Estimated delivery date 13/11/2026
Product Image

PRESSOL Button head puch adaptor 12731 G 1/8'' bi SW 13 mm-Ø 15mm

  • Eriks:23166722
  • Manufacturer:12 731
  • Material:Steel
  • Length:37 mm

€3.13/ pieceexcl. VAT

€3.79incl. VAT

118 In stock - Estimated delivery date 13/11/2026
Product Image

PRESSOL Greaser 15037 h1 1/8'g

  • Eriks:23894793
  • Manufacturer:15 037

€0.18/ pieceexcl. VAT

€0.22incl. VAT

1356 In stock - Estimated delivery date 13/11/2026
Product Image

PRESSOL Greaser 15038 h1 1/4'g

  • Eriks:23894794
  • Manufacturer:15 038

€0.33/ pieceexcl. VAT

€0.40incl. VAT

759 In stock - Estimated delivery date 13/11/2026

€0.14/ pieceexcl. VAT

€0.17incl. VAT

2173 In stock - Estimated delivery date 13/11/2026

€0.18/ pieceexcl. VAT

€0.22incl. VAT

1589 In stock - Estimated delivery date 13/11/2026

€0.38/ pieceexcl. VAT

€0.46incl. VAT

723 In stock - Estimated delivery date 13/11/2026

€0.44/ pieceexcl. VAT

€0.53incl. VAT

Estimated delivery date - 27/11/2026
Product Image

PRESSOL Greaser 15137 h2 1/8'g

  • Eriks:23894820
  • Manufacturer:15 137

€0.42/ pieceexcl. VAT

€0.51incl. VAT

112 In stock - Estimated delivery date 13/11/2026
Product Image

PRESSOL Greaser 15009 h1 m8x1

  • Eriks:23894781
  • Manufacturer:15 009

€0.17/ pieceexcl. VAT

€0.21incl. VAT

295 In stock - Estimated delivery date 13/11/2026
Product Image

D3404A EVZ smnip gas 1 /4

  • Eriks:23276123
  • Manufacturer:72185063001
  • Nominal inner diameter connection (inch):1/4
  • Material:Steel
  • Model:Hexagonal head grease nipple

€1.31/ pieceexcl. VAT

€1.59incl. VAT

400 In stock - Estimated delivery date 13/11/2026

€0.42/ pieceexcl. VAT

€0.51incl. VAT

Estimated delivery date - 01/12/2026
Product Image

D71412 RVS smnip MM M10-180GR

  • Eriks:23276151
  • Manufacturer:72213100180
  • Diameter connection (M..):10
  • Kink angle:180 °
  • Material:Stainless steel

€318.49/ pieceexcl. VAT

€385.37incl. VAT

100 In stock - Estimated delivery date 13/11/2026

€1.13/ pieceexcl. VAT

€1.37incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 04/12/2026

€0.15/ pieceexcl. VAT

€0.18incl. VAT

84 In stock - Estimated delivery date 13/11/2026
Product Image

PRESSOL Greaser 15015 h1 m10x1,5

  • Eriks:23894785
  • Manufacturer:15 015

€0.18/ pieceexcl. VAT

€0.22incl. VAT

221 In stock - Estimated delivery date 13/11/2026
Product Image

PRESSOL Greaser 15109 h2 m8x1

  • Eriks:23894810
  • Manufacturer:15 109

€0.38/ pieceexcl. VAT

€0.46incl. VAT

Estimated delivery date - 01/12/2026
Product Image

PRESSOL Greaser 15210 h3 m8x1,25

  • Eriks:23894836
  • Manufacturer:15 210

€0.39/ pieceexcl. VAT

€0.48incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/12/2026
Product Image

PRESSOL Greaser 15207 h3 m6x1

  • Eriks:23894832
  • Manufacturer:15 207

€0.38/ pieceexcl. VAT

€0.46incl. VAT

357 In stock - Estimated delivery date 13/11/2026
Product Image

PRESSOL Pressol 15237 140 smeer.h3 1/8

  • Eriks:23894845
  • Manufacturer:15 237 140

€0.37/ pieceexcl. VAT

€0.45incl. VAT

86 In stock - Estimated delivery date 13/11/2026

€0.43/ pieceexcl. VAT

€0.52incl. VAT

278 In stock - Estimated delivery date 13/11/2026

€39.88/ pieceexcl. VAT

€48.25incl. VAT

Estimated delivery date - 03/12/2026