




€10.45/ pieceexcl. VAT
€12.64incl. VAT
153 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Series | VS |
Type | 504-102-VS |
Series | VS |
Type | 504-102-VS |
Size of thread connection (metric) 1 | M 10x1 |
External hose diameter 1 | 4 mm |
Sealing | NBR |
Shape | Knee |
Wrench width | 12 mm |
A | 4 mm |
B | 10 |
D | 6 mm |
l1 | 22 mm |
l2 | 21 mm |
SW1 | 12 mm |
SW2 | 9 mm |
€1.69/ meterexcl. VAT
€2.04incl. VAT
Sold per: 50Min. order: 50
2600 In stock - Estimated delivery date 10/11/2026€6.96/ meterexcl. VAT
€8.42incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 20/11/2026€1.69/ meterexcl. VAT
€2.04incl. VAT
Sold per: 50Min. order: 50
2074 In stock - Estimated delivery date 10/11/2026€182.43/ pieceexcl. VAT
€220.74incl. VAT
Estimated delivery date - 25/11/2026