




€0.76/ pieceexcl. VAT
€0.92incl. VAT
359 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Type | 404-011 |
Material | Steel, galvanized |
Thread size metric (M..) | M 8x1 |
l2 | 6 mm |
l1 | 10 mm |
SW | 11 mm |