




€26.36/ pieceexcl. VAT
€31.90incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Shape | Threaded nipple |
Material | Brass |
Nominal inner diameter | 1/2" |
External tube diameter of connection | 8 mm |
Nominal inner diameter 2 | M 14x1.5 |
Connection | Internal thread (BSPP) |
Connection 2 | Metric |
l1 | 24 |
l2 | 12 mm |