






€0.20/ pieceexcl. VAT
€0.24incl. VAT
1143 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF LINCOLN |
Type | 406-613 |
Type | 406-613 |
External hose diameter 1 | 6 mm |
Material | PA |
l1 | 12 mm |
d2 | 3.4 mm |
d3 | 5.8 mm |