Pipe and Hose Lines

  • 209
  • 2
  • 1
  • 45
  • 1
  • 1
  • 1
  • 1
  • 1
355 Products showing for Pipe and Hose Lines

€10.45/ pieceexcl. VAT

€12.64incl. VAT

96 In stock - Estimated delivery date 13/11/2026
Product Image

SKF LINCOLN 248-602.20 Manometer 0-40bar D=40mm Anschluss 8mm unten

  • Eriks:13759702
  • Manufacturer:248-602.25
  • Measuring range:from 0 to 40

€51.18/ pieceexcl. VAT

€61.93incl. VAT

Estimated delivery date - 30/11/2026

€0.20/ pieceexcl. VAT

€0.24incl. VAT

1043 In stock - Estimated delivery date 13/11/2026
Product Image

SKF LINCOLN 404-008 Rohrverbinder AG M14x1,5 2x IG M8x1

  • Eriks:13775784
  • Manufacturer:404-008
  • Nominal inner diameter:M 14x1.5
  • External tube diameter of connection:4 mm
  • Nominal inner diameter 2:M 8x1

€4.41/ pieceexcl. VAT

€5.34incl. VAT

300 In stock - Estimated delivery date 13/11/2026
Product Image

SKF LINCOLN 406-008 Rohrverbinder AG M14x1,5 2xIG M10x1

  • Eriks:13776056
  • Manufacturer:406-008
  • Nominal inner diameter:M 10x1
  • External tube diameter of connection:6 mm
  • Nominal inner diameter 2:M 14x1.5

€5.41/ pieceexcl. VAT

€6.55incl. VAT

50 In stock - Estimated delivery date 13/11/2026
Product Image

SKF LINCOLN Anschlussstück 406-004-VS

  • Eriks:13776052
  • Manufacturer:406-004-VS

€6.23/ pieceexcl. VAT

€7.54incl. VAT

300 In stock - Estimated delivery date 13/11/2026

€11.81/ pieceexcl. VAT

€14.29incl. VAT

1106 In stock - Estimated delivery date 13/11/2026

€5.07/ pieceexcl. VAT

€6.13incl. VAT

284 In stock - Estimated delivery date 13/11/2026
Product Image

SKF LINCOLN Anschlußstück 456-004-VS

  • Eriks:13779083
  • Manufacturer:456-004-VS

€6.23/ pieceexcl. VAT

€7.54incl. VAT

168 In stock - Estimated delivery date 13/11/2026

€1.55/ pieceexcl. VAT

€1.88incl. VAT

Estimated delivery date - 30/11/2026

€10.45/ pieceexcl. VAT

€12.64incl. VAT

415 In stock - Estimated delivery date 13/11/2026

€5.07/ pieceexcl. VAT

€6.13incl. VAT

232 In stock - Estimated delivery date 13/11/2026

€0.19/ pieceexcl. VAT

€0.23incl. VAT

735 In stock - Estimated delivery date 13/11/2026

€10.45/ pieceexcl. VAT

€12.64incl. VAT

107 In stock - Estimated delivery date 13/11/2026
Product Image

SKF LINCOLN Schwenkverschraubung 455-546-048-S8-VS

  • Eriks:13779054
  • Manufacturer:455-546-048-S8-VS

€15.62/ pieceexcl. VAT

€18.90incl. VAT

60 In stock - Estimated delivery date 13/11/2026
Product Image

SKF LINCOLN 404-011 Verschlussschraube d1=M8x1 - sw=11

  • Eriks:13775787
  • Manufacturer:404-011
  • Material:Steel, galvanized
  • Thread size metric (M..):M 8x1

€0.76/ pieceexcl. VAT

€0.92incl. VAT

359 In stock - Estimated delivery date 13/11/2026

€9.26/ pieceexcl. VAT

€11.20incl. VAT

110 In stock - Estimated delivery date 13/11/2026
Product Image

SKF LINCOLN Anschlussstück AG M8X1, IG M10X1 406-158

  • Eriks:13776067
  • Manufacturer:406-158
  • Shape:Threaded nipple
  • Nominal inner diameter:M 8x1
  • External tube diameter of connection:6 mm

€3.62/ pieceexcl. VAT

€4.38incl. VAT

Estimated delivery date - 30/11/2026

€6.23/ pieceexcl. VAT

€7.54incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

SKF LINCOLN 404-603 EINSTECKHUELSE

  • Eriks:13775808
  • Manufacturer:404-603

€0.14/ pieceexcl. VAT

€0.17incl. VAT

1003 In stock - Estimated delivery date 13/11/2026
Product Image

SKF LINCOLN 404-164 Anschlussstück AG M14X1.5, IG M8X1

  • Eriks:13775800
  • Manufacturer:404-164
  • Shape:Threaded nipple
  • Nominal inner diameter:M 14x1.5
  • External tube diameter of connection:4 mm

€3.62/ pieceexcl. VAT

€4.38incl. VAT

Estimated delivery date - 30/11/2026
Product Image

SKF LINCOLN 406-005 Rohrverbinder AG M16x1,5 1xIG M10x1 1xIG M8x1

  • Eriks:13776055
  • Manufacturer:406-005
  • Inner diameter, connection:14 mm
  • External tube diameter of connection:6 mm

€6.27/ pieceexcl. VAT

€7.59incl. VAT

Estimated delivery date - 30/11/2026

€0.29/ pieceexcl. VAT

€0.35incl. VAT

4623 In stock - Estimated delivery date 13/11/2026
Product Image

SKF LINCOLN Rohrabschneider 169-000-336

  • Eriks:13744072
  • Manufacturer:169-000-336
  • Tube diameter:from 0 to 4 mm

€182.43/ pieceexcl. VAT

€220.74incl. VAT

Estimated delivery date - 30/11/2026
Product Image

SKF LINCOLN Kniestück 453-004-471-VS

  • Eriks:13778922
  • Manufacturer:453-004-471-VS

€8.66/ pieceexcl. VAT

€10.48incl. VAT

150 In stock - Estimated delivery date 13/11/2026