PTFE Hoses

  • 19
  • 70
  • 2
  • 17
  • 36
  • 4
  • 4
  • 2
  • 19
  • 8
90 Products showing for PTFE Hoses
Product Image

ERIFLON Tube thin wall Eriflon PTFE OD 9.53x1

  • Eriks:10014673
  • Internal diameter:7.53 mm
  • Outer diameter:9.53 mm
  • Maximum operating pressure:5 bar

€6.41/ meterexcl. VAT

€7.76incl. VAT

140 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Tube thin wall Eriflon PTFE OD 6x1 L=50m

  • Eriks:10014664
  • Internal diameter:4 mm
  • Outer diameter:6 mm
  • Maximum operating pressure:30 bar

€3.41/ meterexcl. VAT

€4.13incl. VAT

Sold per: 50Min. order: 50

900 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Hose Eriflon thin walled FEP tube, roll=100m, O.D. 6x1

  • Eriks:12307897
  • Internal diameter:4 mm
  • Outer diameter:6 mm
  • Roller length:100 m

€18.53/ meterexcl. VAT

€22.42incl. VAT

Sold per: 100Min. order: 100

1200 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Hose Eriflon thin walled FEP tube, roll=10m, O.D. 10x1

  • Eriks:12307900
  • Internal diameter:8 mm
  • Outer diameter:10 mm
  • Roller length:10 m

€32.87/ meterexcl. VAT

€39.77incl. VAT

Sold per: 10Min. order: 10

120 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Flex PTFE corrugated TYPE RX250019

  • Eriks:13525672
  • Internal diameter:19 mm
  • Wall thickness:3.7 mm
  • Outer Diameter:26.9 mm

€75.95/ meterexcl. VAT

€91.90incl. VAT

Sold per: 0.01Min. order: 0.01

11.08 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Tube thin wall Eriflon PTFE OD 18x1 L=50m

  • Eriks:10014670
  • Internal diameter:16 mm
  • Outer diameter:18 mm
  • Maximum operating pressure:3 bar

€11.69/ meterexcl. VAT

€14.14incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 08/01/2027
Product Image

ERIFLON Hose ERIFLON F622 DN12 - 1/2"

  • Eriks:13525682
  • Manufacturer:70-400-08-02-02
  • Internal diameter:12.7 mm
  • Outer Diameter:17.35 mm
  • Maximum operating pressure:180 bar

€25.41/ meterexcl. VAT

€30.75incl. VAT

Sold per: 0.01Min. order: 0.01

12.4 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Tube thin wall Eriflon PTFE OD 12x1 L=100m

  • Eriks:10014668
  • Internal diameter:10 mm
  • Outer diameter:12 mm
  • Maximum operating pressure:5 bar

€7.60/ meterexcl. VAT

€9.20incl. VAT

Sold per: 100Min. order: 100

565 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Tube thin wall Eriflon PTFE OD 6.35x1.6 L=25m

  • Eriks:10014674
  • Internal diameter:3.15 mm
  • Outer diameter:6.35 mm
  • Maximum operating pressure:17 bar

€5.70/ meterexcl. VAT

€6.90incl. VAT

120 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Hose Eriflon thin walled FEP tube, roll=25m, O.D. 8x1

  • Eriks:12307899
  • Internal diameter:6 mm
  • Outer diameter:8 mm
  • Roller length:25 m

€25.46/ meterexcl. VAT

€30.81incl. VAT

Sold per: 25Min. order: 25

200 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Hose ERIFLON F622 DN10 - 3/8"

  • Eriks:13525681
  • Internal diameter:9.53 mm
  • Outer Diameter:13.35 mm
  • Maximum operating pressure:230 bar

€19.25/ meterexcl. VAT

€23.29incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 08/01/2027

€38.78/ meterexcl. VAT

€46.92incl. VAT

42 In stock - Available while stock lasts - Estimated delivery date 13/11/2026
Product Image

ERIFLON Ptfe corrugated hose rx250025

  • Eriks:23856566
  • Internal diameter:25 mm
  • Wall thickness:3.7 mm
  • Outer Diameter:32.9 mm

€89.95/ meterexcl. VAT

€108.84incl. VAT

Sold per: 0.01Min. order: 0.01

72.61 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Hose PTFE corrugated TYPE RX250016

  • Eriks:13525671
  • Internal diameter:16 mm
  • Wall thickness:3.5 mm
  • Outer Diameter:23 mm

€66.50/ meterexcl. VAT

€80.47incl. VAT

Sold per: 0.01Min. order: 0.01

8.05 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Tube thin wall Eriflon PTFE OD 10x1 L=100m

  • Eriks:10014667
  • Internal diameter:8 mm
  • Outer diameter:10 mm
  • Maximum operating pressure:5 bar

€6.18/ meterexcl. VAT

€7.48incl. VAT

Sold per: 100Min. order: 100

400 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Tube thin wall Eriflon PTFE OD 22x1 L=50m

  • Eriks:10014671
  • Internal diameter:20 mm
  • Outer diameter:22 mm
  • Maximum operating pressure:3 bar

€24.04/ meterexcl. VAT

€29.09incl. VAT

Sold per: 50Min. order: 50

252 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Hose ERIFLON F622 DN20 - 3/4" anti-statisch

  • Eriks:13562005
  • Internal diameter:19.05 mm
  • Outer Diameter:23.1 mm
  • Maximum operating pressure:100 bar

€38.22/ meterexcl. VAT

€46.25incl. VAT

Sold per: 0.01Min. order: 0.01

10 In stock - Available while stock lasts - Estimated delivery date 13/11/2026
Product Image

ERIFLON Ptfe corrugated hose rx250010

  • Eriks:23856563
  • Internal diameter:10 mm
  • Wall thickness:2.75 mm
  • Outer Diameter:15.5 mm

€53.48/ meterexcl. VAT

€64.71incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 01/02/2027
Product Image

ERIFLON Ptfe corrugated hose rx250013

  • Eriks:23856564
  • Internal diameter:13 mm
  • Wall thickness:2.75 mm
  • Outer Diameter:18.7 mm

€55.30/ meterexcl. VAT

€66.91incl. VAT

Sold per: 0.01Min. order: 0.01

31 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Hose Eriflon PTFE spaghetti AWG 0 TW

  • Eriks:10014626
  • Internal diameter:8.38 mm
  • Wall thickness:0.38 mm

€9.88/ meterexcl. VAT

€11.95incl. VAT

Estimated delivery date - 07/12/2026
Product Image

ERIFLON Tube thin wall Eriflon PTFE OD 3x1

  • Eriks:10014661
  • Internal diameter:1 mm
  • Outer diameter:3 mm
  • Maximum operating pressure:60 bar

€5.04/ meterexcl. VAT

€6.10incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Tube thin wall Eriflon PTFE OD 12.7x1 L=50m

  • Eriks:10014672
  • Internal diameter:10.7 mm
  • Outer diameter:12.7 mm
  • Maximum operating pressure:5 bar

€8.03/ meterexcl. VAT

€9.72incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Tube thin wall Eriflon PTFE OD 4x1 L=100m

  • Eriks:10014662
  • Internal diameter:2 mm
  • Outer diameter:4 mm
  • Maximum operating pressure:30 bar

€2.04/ meterexcl. VAT

€2.47incl. VAT

Sold per: 100Min. order: 100

400 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Tube thin wall Eriflon PTFE OD 5x1 L=50m

  • Eriks:10014663
  • Internal diameter:3 mm
  • Outer diameter:5 mm
  • Maximum operating pressure:20 bar

€2.75/ meterexcl. VAT

€3.33incl. VAT

Sold per: 50Min. order: 50

100 In stock - Estimated delivery date 13/11/2026
Product Image

ERIFLON Tube thin wall Eriflon PTFE OD 14x1 L=50m

  • Eriks:10014657
  • Internal diameter:12 mm
  • Outer diameter:14 mm
  • Maximum operating pressure:5 bar

€8.93/ meterexcl. VAT

€10.81incl. VAT

Sold per: 50Min. order: 50

97 In stock - Estimated delivery date 13/11/2026