ERIFLON

ERIFLON Hose Eriflon thin walled FEP tube, roll=100m, O.D. 6x1

  • ERIKS:12307897
Image 1
Save to list

€18.53/ meterexcl. VAT

€22.42incl. VAT

Sold per: 100Min. order: 100

1500 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Internal diameter
4 mm
Outer diameter
6 mm
Shape of inside wall
Smooth
Maximum operating pressure at 20 °C
14 bar
Roller length
100 m