

€53.48/ meterexcl. VAT
€64.71incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | PTFE RX250 |
Internal diameter | 10 mm |
Wall thickness | 2.75 mm |
Outer Diameter | 15.5 mm |
Maximum operating pressure | 125 bar |
Minimum burst pressure | 500 bar |
Vacuum-resistance at 20 °C | 100 % |
Minimum bending radius | 30 mm |
Roll length | 20 m |
Weight | 0.25 kg/m |
Material of inner wall | PTFE |
Temperature range | from -70 to 260 °C |
Temperature range °F | from -94 to 500 °F |
Static wire | No |