ERIFLON

ERIFLON Hose Eriflon thin walled FEP tube, roll=10m, O.D. 10x1

  • ERIKS:12307900
Image 1
Save to list

€32.87/ meterexcl. VAT

€39.77incl. VAT

Sold per: 10Min. order: 10

120 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Internal diameter
8 mm
Outer diameter
10 mm
Shape of inside wall
Smooth
Maximum operating pressure at 20 °C
7 bar
Roller length
10 m