

€5.04/ meterexcl. VAT
€6.10incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Internal diameter | 1 mm |
Outer diameter | 3 mm |
Shape of inside wall | Smooth |
Maximum operating pressure | 60 bar |
Outside wall colour | White |
Maximum operating pressure at 20 °C | 60 bar |
Material | PTFE |
Temperature range °C (depending on medium) | from -70 to 260 °C |
Temperature range °F (depending on medium) | from -94 to 500 °F |
Bending radius | 10 mm |
In compliance with EC1935/2004 | Yes |
Maximum operating pressure | 6 MPa |