ERIFLON

ERIFLON Tube thin wall Eriflon PTFE OD 6.35x1.6 L=25m

  • ERIKS:10014674
Image 1
Save to list

€5.70/ meterexcl. VAT

€6.90incl. VAT

120 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Internal diameter
3.15 mm
Outer diameter
6.35 mm
Shape of inside wall
Smooth
Maximum operating pressure
17 bar
Outside wall colour
White
Maximum operating pressure at 20 °C
17 bar
Material
PTFE
Temperature range °C (depending on medium)
from -70 to 260 °C
Temperature range °F (depending on medium)
from -94 to 500 °F
Bending radius
26 mm
Roller length
25 m
In compliance with EC1935/2004
Yes
Maximum operating pressure
1.7 MPa