

€89.95/ meterexcl. VAT
€108.84incl. VAT
Sold per: 0.01Min. order: 0.01
72.61 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | PTFE RX250 |
Internal diameter | 25 mm |
Wall thickness | 3.7 mm |
Outer Diameter | 32.9 mm |
Maximum operating pressure | 80 bar |
Minimum burst pressure | 320 bar |
Vacuum-resistance at 20 °C | 100 % |
Minimum bending radius | 75 mm |
Roll length | 10 m |
Weight | 0.72 kg/m |
Material of inner wall | PTFE |
Temperature range | from -70 to 260 °C |
Temperature range °F | from -94 to 500 °F |
Static wire | No |