ERIFLON

ERIFLON Tube thin wall Eriflon PTFE OD 12.7x1 L=50m

  • ERIKS:10014672
Image 1
Save to list

€8.03/ meterexcl. VAT

€9.72incl. VAT

Sold per: 25Min. order: 25

25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Internal diameter
10.7 mm
Outer diameter
12.7 mm
Shape of inside wall
Smooth
Maximum operating pressure
5 bar
Outside wall colour
White
Maximum operating pressure at 20 °C
5 bar
Material
PTFE
Temperature range °C (depending on medium)
from -70 to 260 °C
Temperature range °F (depending on medium)
from -94 to 500 °F
Bending radius
170 mm
Roller length
50 m
In compliance with EC1935/2004
Yes
Maximum operating pressure
0.5 MPa