ERIFLON

ERIFLON Tube thin wall Eriflon PTFE OD 14x1 L=50m

  • ERIKS:10014657
Image 1
Save to list

€8.93/ meterexcl. VAT

€10.81incl. VAT

Sold per: 50Min. order: 50

97 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Internal diameter
12 mm
Outer diameter
14 mm
Shape of inside wall
Smooth
Maximum operating pressure
5 bar
Outside wall colour
White
Maximum operating pressure at 20 °C
5 bar
Material
PTFE
Temperature range °C (depending on medium)
from -70 to 260 °C
Temperature range °F (depending on medium)
from -94 to 500 °F
Bending radius
196 mm
Roller length
100 m
Maximum operating pressure
0.5 MPa