
€38.22/ meterexcl. VAT
€46.25incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Available while stock lasts - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Eriflon 622 |
Internal diameter | 19.05 mm |
Outer Diameter | 23.1 mm |
Maximum operating pressure | 100 bar |
Minimum burst pressure | 300 bar |
Minimum bending radius | 170 mm |
Roll length | 20 m |
Weight | 0.5 kg/m |
Material of inner wall | PTFE |
Temperature range | from -150 to 260 °C |
Temperature range °F | from -238 to 500 °F |
Static wire | No |