
€25.41/ meterexcl. VAT
€30.75incl. VAT
Sold per: 0.01Min. order: 0.01
12.4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Eriflon 622 |
Internal diameter | 12.7 mm |
Outer Diameter | 17.35 mm |
Maximum operating pressure | 180 bar |
Minimum burst pressure | 540 bar |
Minimum bending radius | 90 mm |
Roll length | 20 m |
Weight | 0.35 kg/m |
Material of inner wall | PTFE |
Temperature range | from -150 to 260 °C |
Temperature range °F | from -238 to 500 °F |
Static wire | No |