ERIFLON

ERIFLON Hose Eriflon thin walled FEP tube, roll=25m, O.D. 8x1

  • ERIKS:12307899
Image 1
Save to list

€25.46/ meterexcl. VAT

€30.81incl. VAT

Sold per: 25Min. order: 25

325 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Internal diameter
6 mm
Outer diameter
8 mm
Shape of inside wall
Smooth
Maximum operating pressure at 20 °C
9 bar
Roller length
25 m