

€38.78/ meterexcl. VAT
€46.92incl. VAT
42 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Type | Eriflon 511-AS |
Internal diameter | 25.4 mm |
Wall thickness | 3.68 mm |
Outer Diameter | 32.77 mm |
Maximum operating pressure | 67 bar |
Minimum burst pressure | 270 bar |
Minimum bending radius | 898 mm |
Material of inner wall | PTFE-AS |
Temperature range | from -60 to 260 °C |
Temperature range °F | from -76 to 500 °F |
Static wire | No |