Hydraulic and Pneumatic Seals

Hydraulic & Pneumatic Seals seal linearly moving parts in hydraulic and pneumatic equipment. The category focuses on rod and piston functions together with the associated guiding and contaminant-exclusion functions.

What are Hydraulic & Pneumatic Seals?

A linear seal operates where a rod or piston moves relative to its housing. Guide elements complement the sealing function by supporting moving parts, while wipers help prevent contamination from entering around the moving rod.

Applications and industries

These seals belong in hydraulic and pneumatic cylinders and other equipment with linear movement. The sealing overview identifies hydraulic oil and linear seals as an application area. Rotary and other static sealing groups remain outside this category.

How to select Hydraulic & Pneumatic Seals

First identify whether the position is at the rod or piston. Then define whether the function is sealing, guiding or wiping and whether the system is hydraulic or pneumatic. Check the dimensions and select a standard seal or a custom-produced linear seal.

Key attributes

Key attributes are hydraulic or pneumatic application, rod or piston location, sealing, guiding or wiping function and standard or custom dimensions.

Frequently asked questions

What is the difference between a rod seal and a piston seal?

A rod seal operates around the moving rod, whereas a piston seal belongs at the moving piston. Identify the sealing location first, then define whether additional guiding or contaminant exclusion is required.

What does a wiper do in hydraulic and pneumatic sealing?

A wiper helps keep contamination away from a moving rod. Select this function separately from the primary seal and guide elements so that every component in the linear sealing arrangement has a defined task.

  • 33
  • 881
  • 14
  • 865
  • 8
  • 8
  • 23
  • 35
  • 242
  • 409
  • 70
7899 Products showing for Hydraulic and Pneumatic Seals
Product Image

ERIKS Bonded Seal Steel/NBR 366292 8,7x14x1 - ref. 213 - Standard

  • Eriks:10019907
  • Reference bondedseal:213
  • Material metal:Steel, zinc plated
  • Internal diameter:8.7 mm

€1.11/ pieceexcl. VAT

€1.34incl. VAT

28644 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/NBR 366292 4,5x7x1 - ref. 202 - Standard

  • Eriks:13615726
  • Reference bondedseal:202
  • Material metal:Stainless steel 316L
  • Internal diameter:4.5 mm

€2.07/ pieceexcl. VAT

€2.50incl. VAT

2839 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/FKM 514783 5,7x9x1 - ref. 203 - Standard

  • Eriks:13603886
  • Reference bondedseal:203
  • Material metal:Stainless steel 316L
  • Internal diameter:5.7 mm

€5.27/ pieceexcl. VAT

€6.38incl. VAT

14620 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 60,58x73,03x3,38 - ref. 036 - Standard

  • Eriks:10019900
  • Reference bondedseal:036
  • Material metal:Steel, zinc plated
  • Internal diameter:60.58 mm

€9.88/ pieceexcl. VAT

€11.95incl. VAT

84 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 6,7x10x1 - ref. 206 - Standard

  • Eriks:13626241
  • Reference bondedseal:206
  • Material metal:Steel, zinc plated
  • Internal diameter:6.7 mm

€1.07/ pieceexcl. VAT

€1.29incl. VAT

3056 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 4,5x7x1 - ref. 202 - Self-centering

  • Eriks:13603884
  • Reference bondedseal:202
  • Material metal:Steel, zinc plated
  • Internal diameter:4.5 mm

€1.09/ pieceexcl. VAT

€1.32incl. VAT

21289 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/NBR 366292 33,89x42,8x2,5 - ref. 9030 - Self-centering

  • Eriks:14013872
  • Reference bondedseal:9030
  • Material metal:Stainless steel 316L
  • Internal diameter:33.89 mm

€6.04/ pieceexcl. VAT

€7.31incl. VAT

242 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/NBR 366292 8,7x13x1 - ref. 212 - Standard

  • Eriks:14013803
  • Reference bondedseal:212
  • Material metal:Stainless steel 316L
  • Internal diameter:8.7 mm

€1.56/ pieceexcl. VAT

€1.88incl. VAT

Sold per: 100Min. order: 100

100 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Guide ring Powerslide T100G 65x60 L=15

  • Eriks:10019632
  • Internal diameter:60 mm
  • Outer diameter:65 mm
  • Width:14.8 mm

€20.30/ pieceexcl. VAT

€24.56incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/NBR 366292 10,37x15,88x2,03 - ref. 020 - Self-centering

  • Eriks:11269314
  • Reference bondedseal:020
  • Material metal:Stainless steel 316L
  • Internal diameter:10.37 mm

€3.02/ pieceexcl. VAT

€3.65incl. VAT

382 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Guide ring Powerslide T100G 70x65 L=9,7

  • Eriks:10019635
  • Internal diameter:65 mm
  • Outer diameter:70 mm
  • Width:9.5 mm

€10.40/ pieceexcl. VAT

€12.58incl. VAT

321 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Guide ring Powerslide T100G 75x70 L=5,6

  • Eriks:10019637
  • Internal diameter:70 mm
  • Outer diameter:75 mm
  • Width:5.5 mm

€15.60/ pieceexcl. VAT

€18.88incl. VAT

59 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 21,54x28,58x2,5 - ref. 025 - Self-centering

  • Eriks:11252249
  • Reference bondedseal:025
  • Material metal:Steel, zinc plated
  • Internal diameter:21.54 mm

€2.05/ pieceexcl. VAT

€2.48incl. VAT

4955 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/FKM 514783 21,54x28,58x2,5 - ref. 025 - Standard

  • Eriks:13606242
  • Reference bondedseal:025
  • Material metal:Steel, zinc plated
  • Internal diameter:21.54 mm

€4.88/ pieceexcl. VAT

€5.90incl. VAT

80 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 24,7x32x2 - ref. 238 - Self-centering

  • Eriks:12718063
  • Reference bondedseal:238
  • Material metal:Steel, zinc plated
  • Internal diameter:24.7 mm

€2.26/ pieceexcl. VAT

€2.73incl. VAT

948 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/FKM 514783 8,7x14x1 - ref. 213 - Standard

  • Eriks:13630946
  • Reference bondedseal:213
  • Material metal:Stainless steel 316L
  • Internal diameter:8.7 mm

€5.56/ pieceexcl. VAT

€6.73incl. VAT

52 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/NBR 366292 4,12x7,26x1,22 - ref. 002 - Standard

  • Eriks:13689907
  • Reference bondedseal:002
  • Material metal:Stainless steel 316L
  • Internal diameter:4.12 mm

€2.06/ pieceexcl. VAT

€2.49incl. VAT

698 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/FKM 514783 17,28x23,8x2,03 - ref. 023 - Self-centering

  • Eriks:13603889
  • Reference bondedseal:023
  • Material metal:Stainless steel 316L
  • Internal diameter:17.28 mm

€9.03/ pieceexcl. VAT

€10.93incl. VAT

1494 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Guide ring Powerslide T100G 155x150 L=15

  • Eriks:10019685
  • Internal diameter:150 mm
  • Outer diameter:155 mm
  • Width:14.8 mm

€34.30/ pieceexcl. VAT

€41.50incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/FKM 514783 8,7x13x1 - ref. 212 - Standard

  • Eriks:14013980
  • Reference bondedseal:212
  • Material metal:Steel, zinc plated
  • Internal diameter:8.7 mm

€1.95/ pieceexcl. VAT

€2.35incl. VAT

Sold per: 100Min. order: 100

350 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 10,37x15,88x2,03 - ref. 020 - Self-centering

  • Eriks:11278740
  • Reference bondedseal:020
  • Material metal:Steel, zinc plated
  • Internal diameter:10.37 mm

€1.51/ pieceexcl. VAT

€1.83incl. VAT

9385 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/FKM 514783 13,74x20,57x2,03 - ref. 021 - Standard

  • Eriks:13603888
  • Reference bondedseal:021
  • Material metal:Stainless steel 316L
  • Internal diameter:13.74 mm

€7.81/ pieceexcl. VAT

€9.45incl. VAT

2845 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal SS 316L/NBR 366292 21,54x28,58x2,5 - ref. 025 - Standard

  • Eriks:13606243
  • Reference bondedseal:025
  • Material metal:Stainless steel 316L
  • Internal diameter:21.54 mm

€3.90/ pieceexcl. VAT

€4.72incl. VAT

31 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 6,86x13,21x1,22 - ref. 004 - Standard

  • Eriks:13598907
  • Reference bondedseal:004
  • Material metal:Steel, zinc plated
  • Internal diameter:6.86 mm

€1.07/ pieceexcl. VAT

€1.29incl. VAT

125 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Bonded Seal Steel/NBR 366292 12,7x19x1,5 - ref. 313 - Self-centering

  • Eriks:11278786
  • Reference bondedseal:313
  • Material metal:Steel, zinc plated
  • Internal diameter:12.7 mm

€1.28/ pieceexcl. VAT

€1.55incl. VAT

60 In stock - Estimated delivery date 13/11/2026