






€1.28/ pieceexcl. VAT
€1.55incl. VAT
60 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.28 | - |
10+ | €1.15 | 10.00% |
25+ | €1.02 | 20.00% |
50+ | €0.96 | 25.00% |
100+ | €0.89 | 30.00% |
250+ | €0.83 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 313 |
Material metal | Steel, zinc plated |
Internal diameter | 12.7 mm |
Outer diameter | 19 mm |
Thickness | 1.5 mm |
Thread size (metric) | M12 |
A | 12.7 mm |
B | 19 mm |
C | 1.5 mm |
Minimum bursting pressure | 1530 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |