Hydraulic Piston Seals

  • 180
  • 35
  • 231
  • 60
  • 42
  • 16
  • 756
  • 709
1488 Products showing for Hydraulic Piston Seals
Product Image

FREUDENBERG Piston seal OMK-MR PTFE GM201/NBR 40x29x4 L=4,2

  • Eriks:11292664
  • Manufacturer:24106357
  • Bore diameter:40 mm
  • Groove Diameter:29 mm
  • Groove Width:4.2 mm

€31.41/ pieceexcl. VAT

€38.01incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG Chevron set EK BI-NBR B4B246 200x170x32,5 L=33,5

  • Eriks:11292871
  • Manufacturer:24266531
  • Bore diameter:200 mm
  • Groove Diameter:170 mm
  • Groove Width:33.5 mm

€234.90/ pieceexcl. VAT

€284.23incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup NA300 94 AU 925 50x40x10 L=11

  • Eriks:11292725
  • Manufacturer:21710
  • Bore diameter:50 mm
  • Groove Diameter:40 mm
  • Groove Width:11 mm

€24.03/ pieceexcl. VAT

€29.08incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup NA300 94 AU 925 110x95x12 L=13

  • Eriks:11292718
  • Manufacturer:40421944
  • Bore diameter:110 mm
  • Groove Diameter:95 mm
  • Groove Width:13 mm

€61.20/ pieceexcl. VAT

€74.05incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG Compact seal Simko 300 98 AU 928/NBR 40x29x4 L=4,2

  • Eriks:11953619
  • Manufacturer:416481
  • Bore diameter:40 mm
  • Groove Diameter:29 mm
  • Groove Width:4.2 mm

€19.08/ pieceexcl. VAT

€23.09incl. VAT

200 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T18 95 AU V142/POM 280x250x18,6 L=19,8

  • Eriks:11294077
  • Manufacturer:24245874
  • Bore diameter:280 mm
  • Groove Diameter:250 mm
  • Groove Width:19.8 mm

€234.90/ pieceexcl. VAT

€284.23incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T18 95 AU V142/POM 200x175x15,7 L=16

  • Eriks:11294080
  • Manufacturer:24287379
  • Bore diameter:200 mm
  • Groove Diameter:175 mm
  • Groove Width:16 mm

€141.30/ pieceexcl. VAT

€170.97incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T18 95 AU V142/POM 250x220x18,6 L=19,8

  • Eriks:11294078
  • Manufacturer:24245897
  • Bore diameter:250 mm
  • Groove Diameter:220 mm
  • Groove Width:19.8 mm
Not available in webshop
28 In stock - Estimated delivery date 13/11/2026
Contact us
Product Image

FREUDENBERG U-cup T18 95 AU V142/POM 125x105x12,2 L=12,5

  • Eriks:11294087
  • Manufacturer:24288858
  • Bore diameter:125 mm
  • Groove Diameter:105 mm
  • Groove Width:12.5 mm

€72.45/ pieceexcl. VAT

€87.66incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T18 95 AU V142/POM 80x60x12,2 L=13

  • Eriks:11327962
  • Manufacturer:24245859
  • Bore diameter:80 mm
  • Groove Diameter:60 mm
  • Groove Width:13 mm

€38.52/ pieceexcl. VAT

€46.61incl. VAT

55 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T18 95 AU V142/POM 220x200x15,7 L=16

  • Eriks:11294079
  • Manufacturer:24337777
  • Bore diameter:220 mm
  • Groove Diameter:200 mm
  • Groove Width:16 mm

€170.10/ pieceexcl. VAT

€205.82incl. VAT

22 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup T18 95 AU V142/POM 300x270x18,6 L=19,8

  • Eriks:11294076
  • Manufacturer:24245875
  • Bore diameter:300 mm
  • Groove Diameter:270 mm
  • Groove Width:19.8 mm

€256.05/ pieceexcl. VAT

€309.82incl. VAT

9 In stock - Estimated delivery date 13/11/2026

€18.40/ pieceexcl. VAT

€22.26incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG Compact seal Simko 300 98 AU 928/NBR 63x52x4 L=4,2

  • Eriks:11319791
  • Manufacturer:416494
  • Bore diameter:63 mm
  • Groove Diameter:52 mm
  • Groove Width:4.2 mm

€32.31/ pieceexcl. VAT

€39.10incl. VAT

125 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG Compact seal Simko 300 98 AU 928/NBR 63x47,5x6 L=6,3

  • Eriks:11325439
  • Manufacturer:416491
  • Bore diameter:63 mm
  • Groove Diameter:47.5 mm
  • Groove Width:6.3 mm

€28.89/ pieceexcl. VAT

€34.96incl. VAT

46 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG Compact seal Simko 300 98 AU 928/NBR 160x139x7,8 L=8,1

  • Eriks:11953632
  • Manufacturer:416520
  • Bore diameter:160 mm
  • Groove Diameter:139 mm
  • Groove Width:8.1 mm

€100.35/ pieceexcl. VAT

€121.42incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG Compact seal Simko 300 98 AU 928/NBR 60x49x4 L=4,2

  • Eriks:11953622
  • Manufacturer:416490
  • Bore diameter:60 mm
  • Groove Diameter:49 mm
  • Groove Width:4.2 mm

€30.42/ pieceexcl. VAT

€36.81incl. VAT

356 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG Compact seal Simko 300 98 AU 928/NBR 55x39,5x6 L=6,3

  • Eriks:11953633
  • Manufacturer:417294
  • Bore diameter:55 mm
  • Groove Diameter:39.5 mm
  • Groove Width:6.3 mm

€24.21/ pieceexcl. VAT

€29.29incl. VAT

Estimated delivery date - 04/12/2026
Product Image

FREUDENBERG Piston seal OMK-MR PTFE GM201/NBR 60x49x4 L=4,2

  • Eriks:11402716
  • Manufacturer:24131859
  • Bore diameter:60 mm
  • Groove Diameter:49 mm
  • Groove Width:4.2 mm

€51.66/ pieceexcl. VAT

€62.51incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup NA300 94 AU 925 80x70x12 L=13

  • Eriks:11292720
  • Manufacturer:21765
  • Bore diameter:80 mm
  • Groove Diameter:70 mm
  • Groove Width:13 mm

€43.29/ pieceexcl. VAT

€52.38incl. VAT

150 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup NA300 94 AU 925 150x130x15 L=16

  • Eriks:11292729
  • Manufacturer:21790
  • Bore diameter:150 mm
  • Groove Diameter:130 mm
  • Groove Width:16 mm

€90.45/ pieceexcl. VAT

€109.44incl. VAT

55 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup NA300 94 AU 925 125x105x15 L=16

  • Eriks:11295457
  • Manufacturer:40421685
  • Bore diameter:125 mm
  • Groove Diameter:105 mm
  • Groove Width:16 mm

€69.03/ pieceexcl. VAT

€83.53incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup NA300 94 AU 925 120x100x12 L=13

  • Eriks:11292719
  • Manufacturer:367812
  • Bore diameter:120 mm
  • Groove Diameter:100 mm
  • Groove Width:13 mm

€63.18/ pieceexcl. VAT

€76.45incl. VAT

183 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup NA300 94 AU 925 30x20x8 L=9

  • Eriks:11292728
  • Manufacturer:40421664
  • Bore diameter:30 mm
  • Groove Diameter:20 mm
  • Groove Width:9 mm

€13.68/ pieceexcl. VAT

€16.55incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

FREUDENBERG U-cup NA300 94 AU 925 180x160x15 L=16

  • Eriks:11322005
  • Manufacturer:3980
  • Bore diameter:180 mm
  • Groove Diameter:160 mm
  • Groove Width:16 mm

€115.65/ pieceexcl. VAT

€139.94incl. VAT

19 In stock - Estimated delivery date 13/11/2026