






€1.95/ pieceexcl. VAT
€2.35incl. VAT
Sold per: 100Min. order: 100
350 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.78 | - |
10+ | €2.50 | 10.00% |
25+ | €2.22 | 20.00% |
50+ | €2.08 | 25.00% |
100+ | €1.95 | 30.00% |
250+ | €1.81 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 212 |
Material metal | Steel, zinc plated |
Internal diameter | 8.7 mm |
Outer diameter | 13 mm |
Thickness | 1 mm |
Thread size (metric) | M8 |
A | 8.7 mm |
B | 13 mm |
C | 1 mm |
Minimum bursting pressure | 1330 bar |
Model | Standard |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |