






€9.03/ pieceexcl. VAT
€10.93incl. VAT
1494 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.03 | - |
10+ | €8.12 | 10.00% |
25+ | €7.22 | 20.00% |
50+ | €6.77 | 25.00% |
100+ | €6.32 | 30.00% |
250+ | €5.87 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 023 |
Material metal | Stainless steel 316L |
Internal diameter | 17.28 mm |
Outer diameter | 23.8 mm |
Thickness | 2.03 mm |
Thread size (BSP) | 3/8 |
A | 17.28 mm |
B | 23.8 mm |
C | 2.03 mm |
Minimum bursting pressure | 1260 bar |
Model | Self-centering |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 °C |